Concealed Vertical Rod, 48 in. Door W

  • Mfr # 9947L-06-F 4 26D RHR

  • Zoro # G4062768


product price:  $2,899.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9947L-06-F 4 26D RHR
Zoro #
G4062768
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
Door Height
100 in
Door Width - Maximum
4 ft
Door Height - Maximum
100 in
Door Thickness - Maximum
2 1/4 in

Details

Series
99
Exit Device Type
Concealed Vertical Rod
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Concealed Vertical Rod
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Outside Trim Type
Lever
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
ANSI/UL 305, CAN/ULC-S132
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Hand Orientation
Right-Handed
Product Type
Exit Device
ANSI Grade
1
UL Fire Rating
UL10C, ULC S104
Lockset Type
Mechanical
Performance Grade
1
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Door Height 100 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.