Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Vertical Rod, 48 in. Door W

  • Mfr # 9947TP-F 4 US28

  • Zoro # G4062515


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947TP-F 4 US28
Zoro #
G4062515
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
Door Height
100 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
100 in

Details

Series
99
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rated
Yes
Grade
1
Item
Concealed Vertical Rod
Outside Trim Type
Thumbpiece Pull
Performance
Heavy Duty
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Performance Grade
1
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
UL Fire Rating
UL10C, ULC S104
ANSI Grade
1
Product Type
Exit Device
Lockset Type
Mechanical

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 48 in, Series 99, Door Height 100 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.