Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # E7500 24V US4 FSE
Zoro # G210055002
product price: $1,715.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Color
Satin Brass
Function
Electrically Unlocked (Fail Secure)
Application
Electric Mortise Lock
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E7500 24V US4 FSE
Zoro #
G210055002
UPC #
197163277070
Country of Origin
Mexico
Details
Finish
Satin Brass
Color
Satin Brass
Function
Electrically Unlocked (Fail Secure)
Application
Electric Mortise Lock
Includes
Electric Mortise Lock
Grade
Grade 1
Material
Brass
For Use With
Von Duprin Mortise Bodies
Description
Electrified Mortise Lock, 24VDC, Fail Secure, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.