Zoro Homepage

Cross Bar, Exit Device, Heavy Duty, Grade 1

  • Mfr # 8875EO 26D

  • Zoro # G2555472


product price: $2,076.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Mortise
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8875EO 26D
Zoro #
G2555472
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Series
88
Exit Device Type
Mortise
Door Handing
Right Hand
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Type
Mortise
ADA Compliant
Yes
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
ANSI Grade
1
Hand Orientation
Non-Handed
Exit Bar Style
Crossbar
Performance Grade
1
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C, ULC S104

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 88, Door Height 84 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Type Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.