Zoro Homepage

Delayed Egress Exit Device

  • Mfr # CXA98EO 4 32D

  • Zoro # G710058961


product price: $3,299.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Delayed Egress Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA98EO 4 32D
Zoro #
G710058961
UPC #
197163179671
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Delayed Egress Exit Device
Application
98 Series Rim Exit Device
Function
Exit Only

Description

Grade 1 Delayed Egress Exit Device, 48 Length, Exit Only, Less Dogging, Delayed Egress, Satin Stainless Steel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.