
Delayed Egress Exit Device
Mfr # CXA98EO-F 4 32D
Zoro # G210058973
product price: $4,067.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Delayed Egress Exit Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA98EO-F 4 32D
Zoro #
G210058973
UPC #
197163179701
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Delayed Egress Exit Device
Application
98 Series Rim Exit Device
Function
Exit Only
Description
Grade 1 Delayed Egress Exit Device, 48 Length, Fire Rated, Exit Only, Less Dogging, Delayed Egress, Fire Rated Device, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.