
Delayed Egress Exit Device
Mfr # CXA99EO 4 313
Zoro # G410058995
product price: $3,174.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1 3/4" - 2 1/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA99EO 4 313
Zoro #
G410058995
UPC #
197163040407
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4" - 2 1/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Delayed Egress Exit Device
Application
99 Series Rim Exit Device
Cylinder Type
Non-Keyed
Function
Exit Only
Description
Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.