Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delayed Egress Exit Device

  • Mfr # CXA99EO-F 4 28

  • Zoro # G210058782


product price: $3,863.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1 3/4" - 2 1/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA99EO-F 4 28
Zoro #
G210058782
UPC #
197163179732
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4" - 2 1/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Delayed Egress Exit Device
Application
99 Series Rim Exit Device
Function
Exit Only
Cylinder Type
Non-Keyed

Description

Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.