Delayed Egress Exit Device, Surface Vertical Rod, with Classroom Lever Trim, Satin Chromium Plated

  • Mfr # CXA9927L-06 3 26D RHR RGO

  • Zoro # G016468815


product price: $4,965.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Fire Rated
No
Type
Surface Vertical Rod
Grade
Grade 1
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXA9927L-06 3 26D RHR RGO
Zoro #
G016468815
UPC #
197163373901
Country of Origin
Mexico

Dimensions

Length (In.)
36 in
Door Width
28 to 36
Depth
3.81 in
Fits Stile Width
Wide
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rated
No
Type
Surface Vertical Rod
Grade
Grade 1
Color
Satin Chrome
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Material
Brass or Bronze
Finish
Satin Chrome
Series
99
Exit Device Type
Surface Vertical Rod
Item
Delayed Egress Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.