Zoro Homepage

Dummy Trim, Pull, Bright Brass

  • Mfr # 990DT US3

  • Zoro # G4064789


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Non-handed
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990DT US3
Zoro #
G4064789
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Width
3 in
Overall Length
14 3/4 in
Length - Maximum
14 3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Series
98/99
Door Handing
Non-handed
Finish
Bright Brass
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Gold
Application
Exterior Trim for Exit Device
Standards
ANSI
Features
ANSI Function 02, Pull when Dogged
Performance
Heavy Duty
ADA Compliant
Yes
Outside Trim Type
Dummy Pull
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Rim
Performance Grade
1
Hand Orientation
Non-Handed
ANSI Grade
1
Exit Device Style
Lever
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Gold, Bright Brass Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 02, Pull when Dogged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.