Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Trim, Pull, Satin Bronze

  • Mfr # 990DT US10

  • Zoro # G4064807


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Non-handed
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990DT US10
Zoro #
G4064807
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Length
14 3/4 in
Overall Width
3 in
Length - Maximum
14 3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Series
98/99
Door Handing
Non-handed
Finish
Satin Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Exterior Trim for Exit Device
Outside Trim Type
Dummy Pull
Performance
Heavy Duty
ADA Compliant
Yes
Standards
ANSI
Features
ANSI Function 02, Pull when Dogged
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Performance Grade
1
For Use with Exit Device
Exterior, Rim
ANSI/BHMA Finish
Satin Bronze, Clear Coated
ANSI Grade
1
Hand Orientation
Non-Handed

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Satin Bronze Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 02, Pull when Dogged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.