Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets
Mfr # 6211 24V US32D DS-LC CON
Zoro # G4060695
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 13/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6211 24V US32D DS-LC CON
Zoro #
G4060695
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
1 13/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 13/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Dual Monitor Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.