Shop VON DUPRIN

Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 6212 24V US32D CON
  • Zoro # G4060640

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6212 24V US32D CON
Zoro #
G4060640
UPC #
-
Country of Origin
United States
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
For Use With
Mortise/Cylindrical Locksets
Includes
(2) Plug Connectors
Fire Rated
Yes
Features
Adjustable Strike Box
Standards
CSFM Listed, UL 1034, UL 294
Strikes
250,000 Cycles
Material
Stainless Steel
Bolt Throw
3/4 in
Strike Type
Cylindrical, Mortise
Performance Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
For Use with Door Material
Aluminum, Hollow Metal, Wood
UL Fire Rating
UL10C
Strike Cycles
250,000
Includes Hardware
Hardware Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Faceplate Depth
1 13/16 in
Faceplate Height
6 3/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 6 3/8 in, Faceplate Depth 1 13/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards CSFM Listed, UL 1034, UL 294, Includes (2) Plug Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.