Grade 1 Electric Strike, Includes 1J, 1K, 1KD, 1KM, 1N, 1ND, 1NM, 1NTD Options, Satin Bronze
- Mfr # 1600-CS-612
- Zoro # G516469336
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Grade
Grade 1
Finish
Satin Bronze
Series
Bronze
Height
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-CS-612
- Zoro #
- G516469336
- UPC #
- 197163366521
- Country of Origin
- Japan
- Item
- Electric Strikes
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Satin Bronze
- Series
- Bronze
- Material
- Bronze
Dimensions
- Height
- 4.88 in
- Length
- 1.38 in
- Width
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.