
Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise/Cylindrical Locksets
Mfr # 6213 24V US32D CON
Zoro # G4060631
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6213 24V US32D CON
Zoro #
G4060631
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2 3/4 in
Faceplate Height
6 in
Faceplate Width
2 3/16 in
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 2 3/16 in, Faceplate Height 6 in, Faceplate Depth 2 3/4 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards CSFM Listed, UL 1034, UL 294, Includes (2) Plug Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.