Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Rim Exit Device

  • Mfr # 6112 24V US32D DS CON

  • Zoro # G4060799


product price:  $964.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112 24V US32D DS CON
Zoro #
G4060799
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2 7/16 in
Faceplate Height
9 in
Faceplate Width
1 5/8 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Bolt Throw
3/4 in
Fire Rated
No
For Use With
Rim Exit Device
Strikes
250,000 Cycles
Material
Stainless Steel
Features
Adjustable Strike Box, Dual Monitor Switch
Standards
UL 1034, UL 294
Includes
(2) Plug Connectors
Strike Cycles
250,000
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Strike Type
Cylindrical, Mortise
Performance Grade
1
For Use with Door Material
Aluminum, Hollow Metal, Wood
UL Fire Rating
UL10C
Fire Rating
3 hr

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 5/8 in, Faceplate Height 9 in, Faceplate Depth 2 7/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Dual Monitor Switch, Standards UL 1034, UL 294, Includes (2) Plug Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.