
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Dark Oxidized Satin Bronze
Mfr # E373L-BE-06 US10B FS LHR
Zoro # G809953962
product price:Â $1,254.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Material
Bronze
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E373L-BE-06 US10B FS LHR
Zoro #
G809953962
UPC #
197163133000
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Material
Bronze
Door Handing
LHR
Grade
Grade 1
Description
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.