
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Left H
Mfr # E360L-BE-06 26D FS LHR
Zoro # G209953968
product price:Â $1,426.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
LHR
Material
Brass or Bronze
For Use With
Von Duprin Trims
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E360L-BE-06 26D FS LHR
Zoro #
G209953968
UPC #
197163133024
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Grade
Grade 1
Door Handing
LHR
Material
Brass or Bronze
For Use With
Von Duprin Trims
Finish
Satin Chrome
Description
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.