Shop VON DUPRIN
See all product information
Create Account
Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Righ
- Mfr # E373L-BE-06 26D FSE RHR
- Zoro # G409953959
product price:Â
$
1,442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Door Handing
RHR
For Use With
Von Duprin Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E373L-BE-06 26D FSE RHR
- Zoro #
- G409953959
- UPC #
- 197163132966
- Country of Origin
- United States
- Item
- Exit Device Trim
- Finish
- Satin Chrome
- Material
- Brass or Bronze
- Grade
- Grade 1
- Door Handing
- RHR
- For Use With
- Von Duprin Trims
Dimensions
- Width
- 6 in
- Length
- 11 in
Description
Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.