End Cap Kit, Dark Bronze
Mfr # 050014 313AN
Zoro # G7956137
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
For Use With
Exit Devices
Overall Width
2 1/2 in
Overall Length
4 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050014 313AN
Zoro #
G7956137
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Overall Length
4 in
Overall Height
4 1/2 in
Details
Finish
Dark Bronze
Item
End Cap Kit
For Use With
Exit Devices
ADA Compliant
No
Product Type
End Cap Kit
Compatible Series
35A, 3A
Description
End Cap Kit, Dark Bronze Finish, For Use With Exit Devices, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.