
Exit Device, 1-3/4", Grade 1, Brass
Mfr # 88EO US3
Zoro # G310057739
product price: $2,382.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88EO US3
Zoro #
G310057739
UPC #
197163066605
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Rim Exit Devices
Application
88 Series Rim Crossbar Devices
Cylinder Type
Non-Keyed
Function
Exit Only, Accepts Various Trim
Description
Grade 1 Rim Exit Bar, Wide Stile Crossbar, 48 Device, Exit Only, Less Trim, Hex Key Dogging, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.