Zoro Homepage

Exit Device, 1-3/4", Grade 1, Bronze

  • Mfr # 8827EO US10

  • Zoro # G210057280


product price: $2,599.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Grade
Grade 1
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Surface Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827EO US10
Zoro #
G210057280
UPC #
197163192588
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Grade
Grade 1
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Surface Vertical Rod Exit Devices
Application
8827 Series Surface Vertical Rod Crossbar Devices
Function
Exit Only, Accepts Various Trim
Cylinder Type
Non-Keyed

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Crossbar, 48 Device, Exit Only, Less Trim, Hex Key Dogging, Satin Bronze Clear Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.