Zoro Homepage

Exit Device, 1-3/4", Left Hand Reverse, Grade 1

  • Mfr # 8847EO-F US4 LHR

  • Zoro # G510057706


product price: $3,112.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Brass
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8847EO-F US4 LHR
Zoro #
G510057706
UPC #
197163177783
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Brass
Color
Satin Brass
Includes
Concealed Vertical Rod Exit Devices
Application
8847 Series Concealed Vertical Rod Crossbar Devices
Cylinder Type
Non-Keyed
Function
Exit Only, Accepts Various Trim

Description

Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Crossbar, 48 Fire-Rated Device, Exit Only, Less Trim, Less Dogging, Satin Brass Finish, Field Reversible, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.