
Exit Device, 1-3/4", LHR, Grade 1
Mfr # 3327AL-05 3 313 LHR
Zoro # G110057090
product price: $3,306.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3327AL-05 3 313 LHR
Zoro #
G110057090
UPC #
197163191178
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Surface Vertical Rod Exit Devices
Application
3327A Series Surface Vertical Rod Exit Device
Function
Classroom
Type
5 Lever
Cylinder Type
1-1/4" Mortise
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Classroom Function, Lever with Escutcheon, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.