Zoro Homepage

Exit Device, 1-3/4", Non-Handed, 3 Hours {A}

  • Mfr # 33AEO 3 US10

  • Zoro # G010058104


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33AEO 3 US10
Zoro #
G010058104
UPC #
197163184644
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Rim Exit Devices
Application
33A Series Rim Exit Device
Function
Exit Only

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Hex Key Dogging, Satin Bronze Clear Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.