Zoro Homepage

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # 3327AEO 3 US4

  • Zoro # G310057128


product price: $2,540.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327AEO 3 US4
Zoro #
G310057128
UPC #
197163191284
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Brass
Color
Satin Brass
Includes
Surface Vertical Rod Exit Devices
Application
3327A Series Surface Vertical Rod Exit Device
Function
Exit Only

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Hex Key Dogging, Satin Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.