Zoro Homepage

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # 3327ANL-OP 3 315

  • Zoro # G610056791


product price: $3,828.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327ANL-OP 3 315
Zoro #
G610056791
UPC #
197163191192
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Surface Vertical Rod Exit Devices
Application
3327A Series Surface Vertical Rod Exit Device
Function
Night Latch
Cylinder Type
Rim

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Night Latch, No Pull, Cylinder Only, Hex Key Dogging, Black Anodized Aluminum Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.