
Exit Device, 1-3/4", Non-Handed, Grade 1
Mfr # 3527AEO 3 315
Zoro # G310058712
product price: $3,494.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3527AEO 3 315
Zoro #
G310058712
UPC #
197163191314
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Surface Vertical Rod Exit Devices
Application
3527A Series Surface Vertical Rod Exit Device
Function
Exit Only
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Hex Key Dogging, Black Anodized Aluminum Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.