
Exit Device, 1-3/4", Non-Handed, Grade 1
Mfr # 3547AEO 3 US15
Zoro # G010058890
product price: $2,968.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3547AEO 3 US15
Zoro #
G010058890
UPC #
197163176823
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Includes
Concealed Vertical Rod Exit Devices
Application
3547A Series Concealed Vertical Rod Exit Device
Function
Exit Only
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Hex Key Dogging, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.