Zoro Homepage

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # CD33ANL-OP 4 313

  • Zoro # G010058241


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD33ANL-OP 4 313
Zoro #
G010058241
UPC #
197163187294
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
33A Series Rim Exit Device
Cylinder Type
Rim
Function
Night Latch

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48, Night Latch, No Pull, Cylinder Only, Cylinder Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.