Zoro Homepage

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # CD3527AEO 3 26D

  • Zoro # G310058224


product price: $2,986.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3527AEO 3 26D
Zoro #
G310058224
UPC #
197163192625
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
3527A Series Surface Vertical Rod Exit Device
Function
Exit Only

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Cylinder Dogging, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.