
Exit Device, 1-3/4", Non-Handed, Grade 1
Mfr # QEL33ANL-OP 3 313
Zoro # G310057531
product price: $3,040.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL33ANL-OP 3 313
Zoro #
G310057531
UPC #
197163187485
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
33A Series Rim Exit Device
Function
Night Latch
Cylinder Type
Rim
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36, Night Latch, No Pull, Less Dogging, Quiet Electric Latch Retraction, Dark Bronze Anodized Aluminum Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.