
Exit Device, 1-3/4", RHR, 3 Hours {A}
Mfr # QEL33ANL 3 26D RHR
Zoro # G310056879
product price: $3,776.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
RHR
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL33ANL 3 26D RHR
Zoro #
G310056879
UPC #
197163187416
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
RHR
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
33A Series Rim Exit Device
Function
Night Latch
Cylinder Type
Rim
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36, Night Latch, Escutcheon Pull, Less Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.