Zoro Homepage

Exit Device, 1-3/4", RHR, Grade 1

  • Mfr # 3347AL-03 3 26D RHR

  • Zoro # G010057497


product price: $3,662.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3347AL-03 3 26D RHR
Zoro #
G010057497
UPC #
197163176588
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
3347A Series Concealed Vertical Rod Exit Device
Function
Classroom
Type
3 Lever
Cylinder Type
1-1/4" Mortise

Description

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, Classroom Function, Lever with Escutcheon, 36, Hex Key Dogging, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.