
Exit Device, 1-3/4", RHR, Grade 1
Mfr # 3347AL-03 3 US28 RHR
Zoro # G010057428
product price: $3,226.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
RHR
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3347AL-03 3 US28 RHR
Zoro #
G010057428
UPC #
197163176595
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
RHR
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Concealed Vertical Rod Exit Devices
Application
3347A Series Concealed Vertical Rod Exit Device
Type
3 Lever
Cylinder Type
1-1/4" Mortise
Function
Classroom
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, Classroom Function, Lever with Escutcheon, 36, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.