Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # 3547AEO 4 US26

  • Zoro # G010059057


product price: $2,930.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3547AEO 4 US26
Zoro #
G010059057
UPC #
197163176779
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Bright Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
3547A Series Concealed Vertical Rod Exit Device
Function
Exit Only

Description

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48, Exit Only, Less Trim, Hex Key Dogging, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.