Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Dark Bronze, 99 Series, 24V

  • Mfr # QEL99EO 3 313

  • Zoro # G0700290


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
28 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL99EO 3 313
Zoro #
G0700290
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
28 in to 36 in
Fits Stile Width
4 1/2 in
Max. Door Width
28 in to 36 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Electrical/Mechanical
Electrical
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
ADA Compliant
Yes
Voltage
24V
Lockdown Type
Electrified Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Lockset Type
Electrical/Mechanical
Product Type
Exit Device
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Electrified Dogging, Heavy Duty Performance, Electrical, 24V, Grade 1, Dark Bronze Finish, Door Width 28 in to 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom, Max. Door Width 28 in to 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.