Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Dark Bronze, 99 Series

  • Mfr # CD99EO 3 313

  • Zoro # G0690037


product price: $1,340.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
28 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD99EO 3 313
Zoro #
G0690037
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
28 in to 36 in
Fits Stile Width
4 1/2 in
Max. Door Width
28 in to 36 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Cylinder Dogging
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Exit Bar Style
Touchbar
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
Lockset Type
Mechanical
Product Type
Exit Device

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 28 in to 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom, Max. Door Width 28 in to 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.