Zoro Homepage

Exit Device Field Install Kits

  • Mfr # 22ALK 4FT 689

  • Zoro # G110056697


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Aluminum Painted
Application
Exit Device Field Install Kits
For Use With
Von Duprin Exit Device Field Install Kits
Required Door Thickness
1-3/4" - 2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ALK 4FT 689
Zoro #
G110056697
UPC #
197163196210
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Door Handing
Non-Handed
Finish
Aluminum Painted
Application
Exit Device Field Install Kits
For Use With
Von Duprin Exit Device Field Install Kits
Grade
Grade 1
Cylinder Type
1-1/4" Mortise
Fire Rated
No
Body Material
Aluminum

Description

22 Series Exit Bar Field install Kit, Battery Powered Alarm Kit For 48 Device, Request to Exit Switch, Aluminum Painted Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.