Zoro Homepage

Exit Device, Satin Chrome, 99 Series, 24V

  • Mfr # QEL99EO 3 26D

  • Zoro # G0700281


product price: $2,187.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL99EO 3 26D
Zoro #
G0700281
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Electrical/Mechanical
Electrical
ADA Compliant
Yes
Standards
ANSI/UL 305, CAN/ULC-S132
Voltage
24V
Performance
Heavy Duty
Lockdown Type
Electrified Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Lockset Type
Electrical/Mechanical
Product Type
Exit Device
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C, ULC S104
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar

Description

Exit Device, Rim, Electrified Dogging, Heavy Duty Performance, Electrical, 24V, Grade 1, Satin Chrome Finish, Door Width 36 in to 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.