Zoro Homepage

Exit Device Trim

  • Mfr # 386NL US10 LHR

  • Zoro # G810057116


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Bronze
Finish
Satin Bronze Clear Coated
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386NL US10 LHR
Zoro #
G810057116
UPC #
197163198252
Country of Origin
United States

Details

Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Bronze
Finish
Satin Bronze Clear Coated
Grade
Grade 1
Fire Rated
3 Hours {A}
Door Handing
LHR
Function
Night Latch

Description

Night Latch Pull Trim, Satin Bronze Clear Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.