Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Grade 1, Satin Chrome

  • Mfr # 880NL-M US26D

  • Zoro # G1614057


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Series
88
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 3/4 in
Door Handing
Non-Handed
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880NL-M US26D
Zoro #
G1614057
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 3/4 in
Overall Length
14 1/4 in
Max. Door Width
36 in
Overall Width
3 in
Door Thickness - Maximum
2 1/4 in
Length - Maximum
14 3/16 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in

Details

Series
88
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
Outside Trim Type
Night Latch
ADA Compliant
No
Features
ANSI Function 03, Key Retracts Latchbolt
Style
Night Latch
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Standards
ANSI
Hand Orientation
Non-Handed
Exit Device Style
Night Latch
ANSI Grade
1
Compatible Series
88
For Use with Exit Device
Exit Devices, Exterior, Interior
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 88 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Max. Door Width 36 in, Fits Stile Width 4 3/4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 14 1/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Style Night Latch, Features ANSI Function 03, Key Retracts Latchbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.