Zoro Homepage

Exit Device Trim

  • Mfr # M996L-17-M 26D LHR

  • Zoro # G210056320


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Function
Classroom
Cylinder Type
1-1/4" Mortise
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-17-M 26D LHR
Zoro #
G210056320
UPC #
197163052387
Country of Origin
United States

Details

Grade
Grade 1
Finish
Satin Chrome
Function
Classroom
Cylinder Type
1-1/4" Mortise
Material
Brass or Bronze
Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
Left Hand Reverse

Description

Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Mortise Prep, 17 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.