Zoro Homepage

Exit Device Trim, Thumbpiece Pull, Bronze

  • Mfr # 230TP SP313

  • Zoro # G4066347


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Series
22
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Door Handing
Non-handed
Finish
Sprayed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230TP SP313
Zoro #
G4066347
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/8 in
Overall Width
3 in
Overall Length
12 in
Length - Maximum
12 1/16 in
Door Thickness - Maximum
1 3/4 in

Details

Series
22
Door Handing
Non-handed
Finish
Sprayed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Exterior Trim for Exit Device
Performance
Heavy Duty
Outside Trim Type
Thumbpiece Pull
Standards
ANSI
ADA Compliant
Yes
Features
ANSI Function 05
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Dark Bronze Painted
For Use with Exit Device
Exterior, Rim
ANSI Grade
1
Exit Device Style
Thumbpiece
Hand Orientation
Non-Handed
Performance Grade
1

Description

Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 22 Series, Fire Rated No, Sprayed Dark Bronze Finish, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 12 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.