Zoro Homepage

Exit Device Trim, Thumbpiece Pull, Bronze

  • Mfr # 990TP-R/V US10

  • Zoro # G4064728


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Non-handed
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990TP-R/V US10
Zoro #
G4064728
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Length
14 3/4 in
Overall Width
3 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
14 3/16 in

Details

Series
98/99
Door Handing
Non-handed
Finish
Satin Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Exterior Trim for Rim and Vertical Rod Exit Device
Features
ANSI Function 02, Key Locks and Unlocks
ADA Compliant
No
Performance
Heavy Duty
Outside Trim Type
Thumbpiece Pull
Standards
ANSI
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Rim, Vertical Rod
Performance Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Exit Device Style
Thumbpiece
ANSI Grade
1

Description

Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Satin Bronze Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Rim and Vertical Rod Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Features ANSI Function 02, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.