Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Thumbpiece Pull, Gold

  • Mfr # 990TP-R/V US3

  • Zoro # G4064700


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Door Handing
Non-handed
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
990TP-R/V US3
Zoro #
G4064700
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Width
3 in
Overall Length
14 3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
14 3/16 in

Details

Series
98/99
Door Handing
Non-handed
Finish
Bright Brass
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Gold
Application
Exterior Trim for Rim and Vertical Rod Exit Device
Outside Trim Type
Thumbpiece Pull
ADA Compliant
No
Standards
ANSI
Performance
Heavy Duty
Features
ANSI Function 02, Key Locks and Unlocks
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Thumbpiece
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
For Use with Exit Device
Exterior, Rim, Vertical Rod
Performance Grade
1

Description

Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Gold, Bright Brass Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Rim and Vertical Rod Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Features ANSI Function 02, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.