Zoro Homepage

Exit Device Trim, Thumbturn Control

  • Mfr # 374T US26D

  • Zoro # G4065568


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Series
33/35
For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Door Handing
Non-handed
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374T US26D
Zoro #
G4065568
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Overall Length
7 1/2 in
Overall Width
1 11/16 in
Length - Maximum
7 1/2 in
Door Thickness - Maximum
1 3/4 in

Details

Series
33/35
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Surface Vertical Rod Exit Device
Standards
ANSI
Outside Trim Type
Thumbturn Control
ADA Compliant
Yes
Features
ANSI Function 11, ANSI Function 12, Key Locks and Unlocks
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Vertical Rod
Performance Grade
1
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Thumbturn Control, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Surface Vertical Rod Exit Device, Overall Length 7 1/2 in, Overall Width 1 11/16 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 11, ANSI Function 12, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.