Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Thumbturn Control

  • Mfr # 376T US26D

  • Zoro # G4065559


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Series
33/35
For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Door Handing
Non-handed
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376T US26D
Zoro #
G4065559
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
1 3/4 in
Overall Length
7 1/2 in
Overall Width
1 11/16 in
Length - Maximum
7 1/2 in
Door Thickness - Maximum
1 3/4 in

Details

Series
33/35
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Concealed Vertical Rod Exit Device
ADA Compliant
Yes
Features
ANSI Function 11, ANSI Function 12, Key Lock Leaver
Outside Trim Type
Thumbturn Control
Performance
Heavy Duty
Standards
ANSI
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Performance Grade
1
Compatible Series
55
For Use with Exit Device
Vertical Rod
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Thumbturn Control, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Concealed Vertical Rod Exit Device, Overall Length 7 1/2 in, Overall Width 1 11/16 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 11, ANSI Function 12, Key Lock Leaver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.