Zoro Homepage

Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Request to Exit & Latchbolt Mo

  • Mfr # LDLXRX9857EO 3 26D

  • Zoro # G309950386


product price: $3,238.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLXRX9857EO 3 26D
Zoro #
G309950386
UPC #
197163116171
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Three-Point Locking Exit Devices
Material
Metal

Description

Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Request to Exit & Latchbolt Monitoring Switch, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.