Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 3 Point Exit Bar, 36 in. Device, 84 in. Door Height, Exit Only, Windstorm Rated, Hex Doggin

  • Mfr # WS9957EO 3 26D LHR

  • Zoro # G814533463


product price: $4,259.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
37
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS9957EO 3 26D LHR
Zoro #
G814533463
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
37
Width
5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
9957 Series 3-Point Locking Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.